Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Series 5 Micro Inverter, ID5202-CO, 230V, 2/1.5 HP/kW, 3PH, Open Chassis Mount

Baldor Series 5 Micro Inverter, ID5202-CO, 230V, 2/1.5 HP/kW, 3PH, Open Chassis Mount

Item #: WBB914158

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 699.00
Product Information
Customer Review
Product Q&A
Baldor Series 5 Micro Inverter, ID5202-CO, 230V, 2/1.5 HP/kW, 3PH, Open Chassis Mount

Baldor's Series 5 inverter is a low cost and compact size inverter. However, don't let the compact size fool you, the Series 5 mini-inverter is packed with the same protection features you would find in larger controls. Built-in current limit provides motor overload protection. High peak-current is available for up to 2 minutes and delivers up to 200% starting torque. The available peak currents will result in reduced nuisance tripping during overload conditions. Electronic inrush current limit and filtering is standard to reduce transient voltage spikes from dirty power sources. Did we mention the quiet motor operation for the 8kHz PWM carrier frequency?/Replacing a DC control, such as a BC100 series? The mounting dimensions are the same. Setup is easy too as it doesn't require any programming, just a simple turn of a few potentiometers and you are running. We even include the potentiometer screwdriver.

Features
  • NEMA 4X or open chassis mount standard
  • Output frequency 0.25 to 120 Hz with peak overload capacity of 150%
  • Separate accel/decel rates and controlled reversing
Application(s)
  • Variable torque, constant torque or constant horsepower applications. New installations, replacements and original equipment manufacturers (OEM).


Product Specifications

    • BRANDBaldor
    • MANUFACTURERS PART NUMBERID5202-CO
    • HP/kW2/1.5
    • TYPESeries 5 Micro Inverter
    • HEIGHT INCHES8.55 (21.72 cm)
    • OUTPUT CURRENT (120 SEC)10.1
    • OUTPUT CURRENT (CONT)6.7
    • DEPTH INCHES4.5 (11.43 cm)
    • MOUNTINGOpen Chassis Mount
    • PHASE3
    • DESCRIPTIONOpen Chassis
    • WIDTH INCHES4.68 (11.89 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.