Sub-Micro Series AC  Controls

Sub-Micro Series AC Controls

Sub-Micro Series AC Controls Are Used For Multiple Machine Applications.

Sub-Micro Series AC Controls are made of heavy duty materials for long lasting durability. Sub-Micro Series AC Controls feature 0-240 Hz Output Frequency, Current limit to 180% with frequency foldback, Seven-Preset Speeds, Adjustable Acceleration and Deceleration Times, Adjustable Carrier Frequency, Speed Reference Calibration, Accel Boost for High Torque Acceleration, Forward/Reverse, Password Protection, Dynamic Braking Kits (optional), Remote Keypads (optional), Slip Compensation, Constant Torque with Adjustable Current Limit, IP20 Enclosure with Finger Safe Terminals, UL listing and 1, 3 or 1 OR 3 Phase Sub-Micro Series AC Controls are available in a variety of Sizes, HPs and Voltages


COMPARE
PHASE VOLTAGE LENGTH" WIDTH" HEIGHT" HP IMAGE MODEL QTY PRICE
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
54.161.106.81:44