Washguard Brakes

Washguard Brakes

Washguard Brakes Are Used For Boat Hoists And Lifts.

Washguard Brakes are made of heavy duty aluminum for long lasting durability. Washguard Brakes feature BISSC Certification, White Epoxy Finish and Stearns NEMA 4X Brake. Washguard Brakes Mount to 56/143-5T NEMA Frame. Brakes are available with 1, 2 or 3 Max HP at 1725 RPM with 3, 6 or 10 Brake Rating respectively, 208-230/460V.


COMPARE
MAX HP AT 1725RPM BRAKE RATING MOUNTS TO NEMA FRAME VOLTAGE IMAGE MODEL QTY PRICE
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
54.82.164.182:44