Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oil Tight Limit Switches

Oil Tight Limit Switches

Relay and Control Precision Oil Tight Limit Switches



  • UL Listed. File E 100480
  • Wide choice of heads and actuators.
  • Captive cover screws
  • Dustproof, Oil Tight, Water Resistant
  • Silver/Gold alloy contacts, double contact design.
  • Stainless steel essentials.
  • Standard size & dimensions, ½" conduit entry
  • Temp. range +5° F to +175° F (-15° C to +80° C)
  • Hi-Pot Voltage -2200VA/minute
  • Insulation Resistance -100 MΩ on 500VDC.
  • Contact Arrangement -2 Circuits: 1 NO, 1 NC
  • Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
  • Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC



COMPARE DIMENSIONS
W" L" H" COLOR TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:44