Encoder Kits

Encoder Kits

Encoder Kits Are Used For Multiple Machine Applications.

These Kits include the parts and encoder for field assembly of slim-line, through-shaft encoder designed to slip over the motors fan end shaft. Output is 1024 pulses per revolution, quadrature, 5 to 28 VDC line driver output. Short-circuit protection is standard. Inputs are over-voltage and reverse-voltage protected. Electrical noise immunity exceeds international standards. Encoders are isolated from shaft currents using hard anodized sleeves and non metallic anti-rotation hardware. Designed for long-life in industrial environments using an all-metal, shock resistant code disk. The encoder is protected by the motors fan cover after mounting. . Encoder Kit NEMA Frame sizes available are 143-256T, 182-4T, 213-5T, 254-6T, 284-449T, 284-6T, 320T, 360T, 400T, 440T (2 pole), 440T (4/6 pole) and 56-145T. Encoder Kits feature Class H inverter-rated IRIS insulation system, Constant torque operation from 0 to base RPM ratingon, Vector DrivesConstant HP operation to twice base RPM rating for 143T-256T frame and 1.5 x base RPM for all other sizes.


NEMA FRAME
  • NEMA FRAME
LEESON CATALOG#
  • LEESON CATALOG#
APPLICATIONS
  • APPLICATIONS
COMPARE
NEMA FRAME LEESON CATALOG# APPLICATIONS IMAGE MODEL QTY PRICE
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
54.198.223.170:46