Hydraulic Union Fitting

Hydraulic Union Fitting

Buyers Hydraulic Union Fittings Are Used For Hydraulic, Instrumentation And Chemical Processing Systems.

Buyers Hydraulic Union Fittings are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. For use with copper, brass, steel, aluminum or other tubing that can be fared. Short nut with sleeve protruding. 3-piece with flare vibration sealing method. Good resistance rating. Interchangeable with all sources. Withstand pressure of up to 10,000 PSI depending on tube size. Meet J.I.C., SAE (J154) Standards. Bulkhead, Small Hex and Large Hex type union fitting are available in 1/4, 3/8, 1/2, 5/8, 3/4, 1, and 1-1/4 inch tube outside diameters of same or different sizes.


COMPARE MANUFACTURER
BRAND PART# TUBE OD IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.33.117:46