Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electrical Helical Incline Speed Reducers

Worldwide Electrical Helical Incline Speed Reducers

Worldwide Electrical Helical Incline Speed Reducers Feature Gears That Are Precision Machined For Superior Rotation And Quiet Operation.

Worldwide Electrical Helical Incline Speed Reducers have 100% cast iron housings for long lasting durability. The units have NEMA motor quill style input flanges with solid output shafts and ship pre-filled with mineral oil. Available in box sizes 37 to 147. Speed reducers support NEMA frame motors 56C, 405TC, 364/5TC, 324/6TC. Speed ratios from 2:1 to 120:1. Output speeds from 14 RPM to 941 RPM. Maximum torque of 447 to 83,311.


BOX SIZE
  • BOX SIZE
GEAR RATIO
  • GEAR RATIO
OUTPUT SPEED (RPM)
  • OUTPUT SPEED (RPM)
MAX TORQUE LBS
  • MAX TORQUE LBS
NEMA FRAME
  • NEMA FRAME
GEAR STAGES
  • GEAR STAGES
COMPARE
BRAND MANUFACTURERS PART # BOX SIZE GEAR RATIO OUTPUT SPEED (RPM) MAX INPUT HP MAX TORQUE LBS OVERHUNG LOAD LBS NEMA FRAME GEAR STAGES CROSS REFERENCE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.