Baldor Washdown, Right Angle, Quill Type Solid Shaft Speed Reducers

Baldor Washdown, Right Angle, Quill Type Solid Shaft Speed Reducers

Baldor Speed Reducer, WDF-932-50-B7-G

Features:

  • Epoxy coated
  • Heavy duty cast iron housings
  • 304 stainless output shafts and all stainless steel hardware
  • Industry-standard mounting dimensions
  • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation
  • Bissc certified (Baking Industry Sanitation Standards Committee)
Typical Applications:
Food processing and other applications where units are regularly exposed to high pressure washdown


COMPARE C-FACE MOTOR MAX. MAX. OUTPUT MANUFACTURERS
NEMA FRANE SIZE RATIO TO 1 INPUT HP TORQUE (IN-LBS,) RPM @ 1750 PART # IMAGE MODEL QTY PRICE
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
54.225.20.19:44