Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers

Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers

Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers Are Used For Conveyors, Material Handling, Textile Machines, Packaging Machines And Other Applications Requiring Slow Speed And High Torque.

Baldor Speed Reducers are solidly made for long lasting durability and dependability. 900 Series, right angle, quill type hollow shaft unit has heavy duty cast iron housing. Chill cast bronze gears. Precision ground hardened worm. Ball bearing on input shaft. Tapered roller bearing on output shaft. Industry-standard mounting dimensions. Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil. Sealed housing provides maintenance-free lubed for life operation. Available for C-Face Motor Frame sizes 140TC, 180TC and 56C and various maxium input horsepower, torque and RPM ratings.


NEMA FRAME SIZE
  • NEMA FRAME SIZE
RATIO TO 1
  • RATIO TO 1
INPUT HP
  • INPUT HP
TORQUE (IN-LBS.)
  • TORQUE (IN-LBS.)
RPM @ 1750
  • RPM @ 1750
COMPARE C-FACE MOTOR MAX. MAX. OUTPUT MANUFACTURERS
NEMA FRAME SIZE RATIO TO 1 INPUT HP TORQUE (IN-LBS.) RPM @ 1750 PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.