Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors, Pressure Switches, High Pressure, Trivalent Chromate Plated Steel Housing

PVS Sensors, Pressure Switches, High Pressure, Trivalent Chromate Plated Steel Housing

PVS Sensors 151662, BPA-2-4G-C-HC(Adj. 125-600PSI) Model 2,Steel,1/4 BSPP,SPDT,DIN 43650A Cable Clamp

PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the BPA / BPF high pressure switch. Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:

  • Maximum Over Pressure
  • 9000 PSI (620 Bar)
  • Set Point Range
  • 5 - 6000 PSI (0.35-414 Bar) in 6 Adjustment Ranges
  • Field Adjustable or Factory Set


COMPARE
BRAND MFG PART # SWITCH TYPE TEMP RANGE VOLTS AMPS ELECTRIC CONNECTIION PORT SIZE A. P. Range AVG DIFFERENTIAL MAX OVERPRESSURE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
107.22.6.52:44