Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC

Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC

Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC Are Used For A Variety Of Transmission Installations And Repairs.

Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC are constructed with a steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of metric sizes available to meet job requirements. Self-lubricating dry sliding bearing used for heavy loads at moderate speeds or light loads at high speeds. Works with 328°F to +536°F temperature range. Nominal inner diameters available from 6 mm to 40 mm. Color finish is Black. Nominal outer diameters are from 3 mm to 44 mm. Lengths are from 12 mm to 52 mm. Package quantities vary per size.


INNER DIAMETER MM
  • INNER DIAMETER MM
OUTER DIAMETER MM
  • OUTER DIAMETER MM
NOMINAL LENGTH MM
  • NOMINAL LENGTH MM
FLANGE OUTER DIA MM
  • FLANGE OUTER DIA MM
COMPARE NOMINAL NOMINAL
INNER DIAMETER MM OUTER DIAMETER MM NOMINAL LENGTH MM PART # FLANGE OUTER DIA MM IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.19.34.255:46