Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8

Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8" To 11/16"ID

Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8 In. To 11/16 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8 In. To 11/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/8 in. to 11/16 in.. Color finish is Bronze. Nominal outer diameters are from 1/4 in. to 1 in.. Lengths are available from 1/8 in. to 2 in.. Package quantity varies per size.


INNER DIA"
  • INNER DIA"
OUTER DIA"
  • OUTER DIA"
L"
  • L"
COMPARE NOMINAL MANUFACTURERS
INNER DIA" OUTER DIA" L" PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.42.111:46