Browning Flange Mounted Ball Bearing, Stamped, 2 Bolt

Browning Flange Mounted Ball Bearing, Stamped, 2 Bolt

Browning Flange Mounted Ball Bearings, Stamped, 2 Bolt Are Used For A Variety Of Light Duty Applications.

Flange Mounted Ball Bearings, Stamped, 2 Bolt are made of stamped steel for long lasting durability. 120° balanced set screw position provides a balanced three-point contact that minimizes vibration, reduces noise and improves locking reliability. Temperature ranges are from -20° to 200°F. Available in 9 bore diameters from 1/2 in. to 1-1/4 in.


OURSIDE DIAMETER
  • OURSIDE DIAMETER
COMPARE
BRAND DESCRIPTION OURSIDE DIAMETER MANUFACTURERS PART # DUTY HOUSING MATERIAL IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.41.91:44