30210aj2 - Metric Tapered Roller, Extra Capacity, New Cage Design - Min Qty 2

30210aj2 - Metric Tapered Roller, Extra Capacity, New Cage Design - Min Qty 2

Item #: WBB449775

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($53.90)

Price: $26.95
Product Information
Product Q&A
30210AJ2 - Metric Tapered Roller, Extra Capacity, New Cage Design

Metric Tapered Roller Bearings are designed for use in a wide range of applications including automotive, tractor, and machine tool. The inner ring (cone) along with the cage and rollers are one assembly unit; the outer ring (cup) is the other assembly unit. This feature allows the bearings to be fitted separately and adjusted so that the optimum clearance or preload for each application is achieved.

Product Specifications

    • BRANDZVL-ZKL Bearings
    • BORE DIAMETER MILLIMETERS50
    • OUTER DIAMETER MILLIMETERS90
    • DYNAMIC kN70.8
    • STATIC kN87.4
    • DYNAMIC lbf15916
    • STATIC lbf19648
    • GREASE RPM4200
    • OIL RPM5600
    • MAXIMUM TEMPERATURE248°
    • ABEC-1 or P0Yes
    • CONSTRUCTION52100 Steel
    • MANUFACTURER PART NUMBER30210AJ2