Worldwide Electric Stainless Steel Washdown, 3 Phase

Worldwide Electric Stainless Steel Washdown, 3 Phase

Worldwide Electric Stainless Steel Washdown Duty Motors (Three Phase, TEFC) Are Suitable For 50 Hz Operation With 1.0 Service Factor.

Worldwide Electric Stainless Steel Washdown Duty Motors (Three Phase, TEFC) have a TEFC (or a TENV depending on model) enclosure for long lasting durability and strength. They boast Class F insulation for increased protection and reliability. Double lip seals on both ends of the motor, with an additional shaft slinger on the drive-end. O-rings installed on endbells help to eliminate moisture. Choose from models with C-Face Rigid Bases or Round-C Bases. HP ranges from 0.33 to 2 and RPM is either 1800 or 3600. Voltage is 208-230/460. Weights and FL Amps vary.


HP
  • HP
RPM
  • RPM
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.63.41:44