Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electric Vertical Hollow Shaft Alternate Couplings

Worldwide Electric Vertical Hollow Shaft Alternate Couplings

Worldwide Electric Vertical Hollow Shaft Alternate Couplings Are Used For Electric Motors-Definite Purpose Applications.

Worldwide Electric Vertical Hollow Shaft Alternate Couplings come with a drive coupling that mounts at the top of the motor as standard. The BX Dimension, or bore size, is available in 2.1875, 1.9735, 1.1875, 1.6875, 1.5625 1.4375, 1, 1.25, 1.5 and 1.75 inches. Bore sizes must match the diameter of the pumps shaft to meet a range of pump shaft dimensions and specific vertical hollow shaft needs. Thread sizes are 1/4-20", 10-32" and 3/8-16". Frame and keyway inches vary per model.


FRAME
  • FRAME
BORE INCHES
  • BORE INCHES
THREAD SIZE
  • THREAD SIZE
KEYWAY INCHES
  • KEYWAY INCHES
COMPARE
BRAND MFG PART # FRAME BORE INCHES THREAD SIZE KEYWAY INCHES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.