Actual product may differ from image shown

Leeson Motors - 10HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.

Leeson Motors - 10HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.

Item #: WBB217532

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,765.45 Save up to 54%
Qty Price
1-2 $1,314.00 ea.
3+ $1,260.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Agricultural Motor: 10HP, 1740RPM, 215 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.

Specially designed for aeration systems used on aquaculture ponds, motor is designed for dependable outdoor applications. Hi-torque motor is epoxy painted with a corrosion-resistant interior coating. Stainless hardware, fan guard, lifting lug, and conduit box cover for maximum protection against corrosion. Drain holes in the conduit box and in four positions on each end of the frame to purge condensate and moisture that may enter the motor. Ball bearings are double-sealed and lubricated with Exxon POLYREX® EM high temperature, moisture resistant lubricant.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME215
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH INCHES3 (7.62 cm)
    • ROTATIONSelective CCW
    • WEIGHT155
    • ULN
    • CSAY
    • UPC69172025578
    • MANUFACTURERS PART NUMBER140705.00
    • FL EFFICIENCY86.5
    • BEARING-DRIVE-END6207
    • FL AMPS40
    • is_motorYes
    • DESIGNCapacitor Start Capacitor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed