Leeson DC Motors, Metric (IEC) Frame, IP54

Leeson DC Motors, Metric (IEC) Frame, IP54

These metric dimensioned motors are built to IEC 34-1 electrical andmechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.

Features:
  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available


COMPARE PRICE EACH
HP FRAME VOLTAGE RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
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
54.166.201.210:44