Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor 3-Phase, General Purpose, 50Hz

Baldor 3-Phase, General Purpose, 50Hz

Baldor 3-Phase General Purpose 50Hz Motors Are Built For Use With Pumps, Fans, Conveyors, And Other Applications With 50 Hz Power Supply.

Baldor 3-Phase General Purpose 50Hz Motors are continuous-duty motors designed for use at rated voltages with tolerance of ±15% voltage variation. Enclosure types are OPEN (Open - Drip-Proof Unguarded), OPSB(Open - Slotted Band), and TEFC (Totally Enclosed Fan Cooled). Mounting types are Rigid, C-Face Rigid and C-Face Footless. Horsepower ratings range from 0.25 HP to 60 HP. Voltages available in 220/380/440, 230/400 and 400. RPM and Frames vary per model.


HP
  • HP
RPM
  • RPM
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE MOUNTING IMAGE MODEL QTY 1-2 3+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.234.9:44