Baldor Parallel Shaft AC Gearmotors

Baldor Parallel Shaft AC Gearmotors

Baldor Parallel Shaft AC Gearmotors Are Used For Conveyors, Packaging Machines, Machine Tools And Laboratory Equipment Requiring Constant Speed.

Baldor Parallel Shaft AC Gearmotors are solidly manufactured for long lasting durability and dependability. Needle and ball bearing construction for smooth torque transmission. Induction hardened helical gearing. Permanently lubricated with synthetic Mobil SHC007. 3/4 inch diameter output shaft. Reversible. Corrosion resistant powder-coated enamel finish. 12 inch leads. Wide selection of 1/80 to 1/4 horsepower TENV or TEFC enclosure motors available for various RPM and 10 to 350 lb. torque ranges. L Type Mounting Brackets also available.


RPM
  • RPM
TORQUE IN LBS
  • TORQUE IN LBS
TYPE
  • TYPE
RATIO TO 1
  • RATIO TO 1
ENCLOSURE
  • ENCLOSURE
ROTATION
  • ROTATION
PART #
  • PART #
COMPARE MANUFACTURERS PRICE EACH
RPM TORQUE IN LBS TYPE RATIO TO 1 ENCLOSURE ROTATION PART # IMAGE MODEL QTY 1-5 6+
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
54.146.47.178:46