AC 220V, 50/60Hz Three Phase Induction Motor - 90W

AC 220V, 50/60Hz Three Phase Induction Motor - 90W

Item #: WBB545374

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $209.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AC 220V, 50/60Hz Three Phase Induction Motor - 90W

This is a high precision, high quality sub fractional HP motor ranging from 6w to 200w output, from 60mm to 104mm, including induction motor, reversible motor and electromagnetic brake motor. Also, it offers options of terminal box, leadwire and speed controller for easy connection and convenient application.

Product Specifications

    • VOLTAGE3 ∅ 220
    • DUTYCont.
    • RATED LOAD SPEED R/M1350/1600
    • STARTING TORQUE KG-CM13.00/10.50
    • STARTING TORQUE MN-M1
    • OUTPUT HORSEPOWER1/8
    • BRANDSPG
    • FREQUENCY HZ50/60
    • SIZE (MM SQ.)90
    • OUTPUT WATTS90
    • GEAR HEAD STEP 1S9KD□B1A
    • CAPACITOR--
    • WEIGHT KG2.93
    • WEIGHT LBS6.5 (2.95 kg)
    • STARTING TORQUE OZ-IN*180.5/145.8
    • STARTING TORQUE MN-M*1
    • STARTING TORQUE KG-CM*13.00/10.50
    • RATED LOAD TORQUE OZ-IN 94.4/79.2
    • RATED LOAD TORQUE MN-M 667/559
    • RATED LOAD TORQUE KG-CM 6.80/5.70
    • RATED LOAD CURRENT0.68/0.55
    • MODELS9l90GTHCE
    • PRODUCT GROUPInduction Gear Motor
    • TYPELead Wire
    • POLES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, i'm planning to buy this product and also need speed controller. What controller is applicable for this?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result