Dry Rod Ovens - Portable

Dry Rod Ovens - Portable

Dry Rod Ovens - Portable Are Designed To Dry And Prevent Cracked Welds For Industrial, Manufacturing, and Repair Applications.

These portable dry rod ovens provide a convenient, mobile, and secure welding finish for various maintenance and repair environments. The adjustable thermostat gives you convenient temperature control to meet the necessary electrode requirements. The wire wrapped heating elements provide even and continuous heat to the oven chamber for electrode protection. The spring latch and lid insulation is designed to prevent heat loss while improving energy efficiency. The circular oven chamber promotes airflow allowing consistent heating. Includes a removable locking cord for easy cord replacement.

  • Adjustable thermostat
  • Wire wrapped heating elements
  • Spring latch and lid insulation
  • Circular oven chamber
  • Steel construction for strength and durability
  • Capacities are 10, 20, 50, 150, and 400 lbs.
  • Voltages are 110V, 120V, 120/230V, and 120/240V


CAPACITY
  • CAPACITY
COMPARE
CAPACITY VOLTS W D H IMAGE MODEL QTY PRICE
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
54.198.134.104:44