Hand Torches

Hand Torches

Hand Torches Provide Portable Welding Heat For Laboratories, DIY, Emergency Kits, and more.

These hand torches provide concentrated high-temperature heat designed for adhesives, plastics, vinyl, shrink wrap, and other materials. The state-of-the art, automatic piezo child-resistant ignition system provides added protection for user safety. The hand held heat gun kits are available with a solder seal or crimping tool for application versatility. Includes self-lighting triggers for user convenience. The torches are refillable with any butane gas.

  • Piezo child-resistant ignition system
  • Solder seal/crimping tool
  • Self-lighting triggers
  • Power capacity ranges from 20 to 240 min.
  • Blow torch functions range from 1300°F to 2500°F


BRAND
  • BRAND
POWER CAPACITY
  • POWER CAPACITY
BLOW TORCH FUNCTION
  • BLOW TORCH FUNCTION
COMPARE MANUFACTURER'S
BRAND DESCRIPTION POWER CAPACITY BLOW TORCH FUNCTION PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.103.120:44