Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Swivel Rings

Double Swivel Rings

The Codipro double swivel ring has been especially designed to guarantee liftings under load. Its double articulation allows it to line up perfectly with the sling.

Features:

  • Safety factor 5
  • Steel with a high resistance, class > 8
  • Two ways of tightening: either by open-ended spanner or by Allen key
  • From M8 to M30 as standard; for loads from 0.3 t to 6.3 t
  • From UNC 5/16" to UNC 1" as standard; for loads from 650 lbs to 10,000 lbs
  • Other variants of fitting bolts on request
  • Also available in stainless steel and "female" versions



DIA.
  • DIA.
LOAD CAPACITY
  • LOAD CAPACITY
CONSTRUCTION
  • CONSTRUCTION
CENTRING
  • CENTRING
S1
  • S1
S2
  • S2
L1
  • L1
A
  • A
B
  • B
C
  • C
D
  • D
E
  • E
F
  • F
G
  • G
H
  • H

Showing 15 of 67 items Show All Items

COMPARE SIZE (MM)
BRAND DIA. LOAD CAPACITY CONSTRUCTION CENTRING S1 S2 L1 A B C D E F G H MFG # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 67 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.75.28:46