Expansion Hand Reamers

Expansion Hand Reamers

High Speed Steel TMX Expansion Reamers are excellent when it is necessary to slightly enlarge a hole to secure a required fit.. HSS TMX Expansion Hand Reamer left hand helical flute, right hand cut, 5/8" cutting diameter, 6 Flutes: 3" flute length x 7" overall length (OAL).

  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Maximum recommended expansion is .010"



DIAMETER
  • DIAMETER
STYLE
  • STYLE
NUMBER
  • NUMBER
LENGTH
  • LENGTH
OAL
  • OAL

Showing 15 of 24 items Show All Items

COMPARE FLUTE
DIAMETER STYLE NUMBER LENGTH OAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items
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
54.227.48.147:46