Expansion Chucking Reamers

Expansion Chucking Reamers

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 15/32" cutting diameter x 3/8" shank diameter x 7/8" flute length x 7" overall length (OAL), 6 Flute.

  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring



DIAMETER
  • DIAMETER
FLUTE SIZE
  • FLUTE SIZE
SHANK TYPE
  • SHANK TYPE
SHANK SIZE
  • SHANK SIZE

Showing 15 of 54 items Show All Items

COMPARE FLUTE SHANK
DIAMETER TYPE SIZE TYPE SIZE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 54 items Show All Items