Car Reamers

Car Reamers

High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 1/2" major diameter with 19/64" approx diameter at point x 4" flute length x 7-9/16" overall length (OAL) with # 2 MT shank.

  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers



BRAND
  • BRAND
DIAMETER
  • DIAMETER
STYLE
  • STYLE
LENGTH
  • LENGTH
SHANK
  • SHANK
COMPARE FLUTE
BRAND DIAMETER STYLE LENGTH SHANK IMAGE MODEL QTY PRICE
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
54.90.119.59:44