Steel Shim Stock

Steel Shim Stock

Steel Shim Stocks Are Used For Applications Where Hardness, Flatness And Accuracy Are Required.

Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability. Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance.Available thicknesses are 0.001", 0.0015", 0.002", 0.0025", 0.003", 0.0035", 0.004", 0.005", 0.006", 0.008" and 0.009".Lengths and widths are available in 97 different styles. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
WIDTH
  • WIDTH
LENGTH
  • LENGTH

Showing 15 of 97 items Show All Items

COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 97 items Show All Items