Metric Steel Shim Stock

Metric Steel Shim Stock

Metric Steel Shim Stocks Are Used For Applications Where Hardness, Flatness And Accuracy Are Required.

Metric Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability. Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses vary Length is 2.5m Width is 150mm. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
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
54.227.48.147:46