Metric Brass Shim Stock

Metric Brass Shim Stock

Metric Brass Shim Stocks Are Used For Shim Applications Where Corrosion And Low Magnetic Permeability Is A Problem.

Metric Brass Shim Stocks are made from a half hard, cold rolled, 260 alloy brass for long lasting durability. Produces excellent forming qualities and may be lightly drawn, blanked or stamped. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses are 0.05mm, 0.010mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.40mm, 0.50mm, 0.65mm and 0.80mm Length is 2.5mm Width is 150mm. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
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
54.167.29.208:46