Blue Tempered Shim Stock

Blue Tempered Shim Stock

Blue Tempered Shim Stocks Are Used For Various Types Of Coiled And Flat Springs In Electrical Assemblies, Steel Rules And Other Shim Applications.

Blue Tempered Shim Stocks are made from high carbon 1095 hardened and tempered spring steel for long lasting durability. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses are 0.001", 0.002". 0.003", 0.004", 0.005", 0.006", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025" and 0.032" Lengths are 25" and 50" Widths are 3" and 6". Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.




THICKNESS
  • THICKNESS
WIDTH
  • WIDTH
LENGTH
  • LENGTH
COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
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
23.20.248.132:46