Aluminum Shim Stock

Aluminum Shim Stock

Aluminum Shim Stocks Are Used For Tool And Die Set Up, Alignment, New Machine Assembly, Repair And Maintenance And A Variety Of Other Industrial Uses.

Aluminum Shim Stocks are made from H-18 full hard, tempered aluminum for long lasting durability. Lightweight with excellent corrosion resistance, workability, weldability, high thermal and electrical conductivity. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses are 0.001", 0.002", 0.003", 0.004", 0.005", 0.006", 0.008" and 0.010" 100" L x 6" W. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
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
54.196.105.189:44