M.K. Morse Carbide Band Saw Blades

M.K. Morse Carbide Band Saw Blades

M.K. Morse band saw blades are designed to cut through mild to difficult materials to cut layer and bundle cuts in large profiles and solids.Long fatigue life eliminates pre-mature breakage. Overall length varies from 7' 10-1/4" to 45' 6". Blade widths range from 1/2" to 3". Blades can be used for a variety of applications including aluminum, composites, graphite, abrasive wood, non-ferrous, brass, bronze, and more. Blade thicknesses range from 0.025" to 0.063".


LENGTH
  • LENGTH
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS
TPI
  • TPI
APPLICATION
  • APPLICATION

Showing 15 of 46 items Show All Items

COMPARE
SERIES LENGTH WIDTH THICKNESS TPI APPLICATION MFG # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 46 items Show All Items
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
54.81.44.47:46