Oil Hole Drills - Metric Sizes

Oil Hole Drills - Metric Sizes

Metric Size Oil Hole Drills Are Designed For Heavy Duty Drilling Applications With Increased Speeds Of 30% Or More.

Metric Size Oil Hole Drills are made for long lasting strength, durability and dependability. Coolant holes on drills result in higher penetration rates. Solid Cobalt drills are used for heavy duty drilling in tough alloy steels, forgings and casting. Finished with TiAIN Coating for longer life and higher temperature resistance. 140° drill tip angle provides excellent chip flow over entire cutting edge. Manufactured with right hand (clockwise) cut and Straight, 6mm shanks. Available in metric sizes of 3.5, 3.7, 3.8, 4, 6.8 and 9 millimeters in diameter. Imported.


SIZE
  • SIZE
SHANK SIZE
  • SHANK SIZE

Showing 15 of 77 items Show All Items

COMPARE SHANK
BRAND SIZE STYLE SIZE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 77 items Show All Items
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.76.55:46