Premium Stainless Steel Mixer Stands

Premium Stainless Steel Mixer Stands

Stainless Steel Mixer Stands Are Built To Last A Lifetime.

Stainless steel mixer stands have a 14 gauge, type 304 stainless steel top with 18 gauge, type 430 stainless steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter type 304 stainless steel legs with 1" adjustable feet. Polished to a # 4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter Type 304 stainless steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.


COMPARE DIMENSIONS
BRAND W" D" LEG QTY. IMAGE MODEL QTY PRICE
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
54.92.197.82:44