Stainless Steel Top Wire Work Tables

Stainless Steel Top Wire Work Tables

These Versatile Workbenches Can Be Used in a variety of applications.

These workbenches include one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Chrome plated posts resist rust, scratches and dents. Work benches include adjustable leveling feet and measure 34 inches H. Stainless Steel Bench Top 1-1/2" thick w/durable particle board core and phenolic backer wrapped in 16 gauge, type 304 stainless steel. Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish. Wood core allows for easy installation Used for multi-purpose use. Easy assembly.


COMPARE DIMENSIONS
W" D" H" COLOR BRAND IMAGE MODEL QTY PRICE
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
54.227.104.40:46