Deluxe Massage Table, Blue Upholstery, 76"L x 30"W x 23"- 33"H

Rollover image to zoom in

Click image to enlarge

Deluxe Massage Table, Blue Upholstery, 76"L x 30"W x 23"- 33"H

Item #: WBB2136782

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 366.95
Product Information
Customer Review
Product Q&A
Deluxe Massage Table, Blue Upholstery, 76"L x 30"W x 23"- 33"H

Rounded corners, a stronger, flatter working surface, and Reiki end panels on each end of the table increasing your mobility all around the table. With the Shiatsu release cables, this table can easily lay flat on the floor height range: 23" - 34" top: 30" x 73" and weighs: 35.5 lb. 550 lb weight capacity. More upholstery color options available.

NOTE: To select a different upholstery color, please call Global's Customer Service prior to placing order. (800) 645-1232.

Product Specifications

    • BRANDFEI
    • MANUFACTURERS PART NUMBER15-3732-B
    • DESCRIPTIONDeluxe Massage Table
    • LENGTH INCHES76 (193.04 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES23 - 33
    • WEIGHT LBS49 (22.27 kg)
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel, PVC Vinyl
    • TYPEMassage Furniture
    • WEIGHT CAPACITY550 lb
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year