Pro-Line Heavy Duty Lab Benches

Pro-Line Heavy Duty Lab Benches

Heavy Duty Lab Benches Are Made With Thick Framing And Reinforcement For Superior Strength.

Sturdy four leg design provides stability and strength. Table top is reinforced using a 4"H perimeter around the frame. These 4"H rails allow operator to sit at either side. Made using heavy 2” x 2” x 16 gauge steel tube legs with high quality paint finish. Legs include PVC boots to protect station during clean ups. 1,000 lb. capacity. Measures 60”L x 30”W x 30”H. Bench top is available in Stainless Steel, Epoxy Resin or Black Chem-Guard (chemical resistant laminate). Optional Accessories (sold separately) include casters, foot rest, light fixture, steel cabinets and more.


COMPARE DIMENSIONS
W" D" H" CAPACITY LBS TOP CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE
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
54.159.30.26:44