Heavy Duty Height Adjustable Lab Bench - Tan

Heavy Duty Height Adjustable Lab Bench - Tan

Heavy Duty Height Adjustable Lab Bench Is Used For Schools, Factories, Medical Testing Laboratories And More.

Heavy Duty Height Adjustable Lab Bench is made of 14 gauge tubular steel for long lasting durability and strength. Work bench features 2" square height adjustable legs from 28 to 34" high at 2" increments. 5000 lb. capacity provides strong, sturdy work surface to safely support medical and laboratory equipment. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. 15" deep lower shelf with scratch resistant powder coat finish available separately. Bench top types are Phenolic Resin and Plastic Laminate which are available with Square Edge or Radius Safety Edge, and Stainless Steel Top available only with Square Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS BENCH W/O ELECTRIC BENCH WITH ELECTRIC 15" D LOWER SHELF
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE