Nexel® Chrome Wire Service & Utility Carts

Nexel® Chrome Wire Service & Utility Carts

All-purpose cart has 1001 uses. Bright chrome plated finish, open wire construction allows air circulation, reduces dust and dirt build-up. Shelves are adjustable on 1" increments. 5" polyurethane wheel swivel casters with protective bumpers. Assembles easily. 1 Year Limited Warranty when used in a dry storage application. Handles increase length of cart by 2" per side

Optional Snap-on Ledges help to prevent fall-off; ledges stack to create a basket effect.
Optional Document Holder allows paperwork to travel with the Cart.
Optional ESD Kit includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.


L"
  • L"
W"
  • W"
SHELF QTY.
  • SHELF QTY.
COMPARE OVERALL DIMENSIONS WHEEL WIRE CART DOCUMENT HOLDER ESD KIT
L" W" H" SHELF QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
50.19.34.255:44