Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

These Utility Carts Offer a Choice of Chrome Plated Wire or Solid Galvanized Steel Shelves!

Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers.

Open Wire Chrome-plated Shelves minimize dust accumulation, maximize visibility and air circulation. 1 Year Limited Warranty when used in a dry storage application.

Solid Galvanized 18-gauge Steel Shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.


SHELF TYPE
  • SHELF TYPE
QTY.
  • QTY.
L"
  • L"
W"
  • W"
COMPARE SHELF CART DIMENSIONS WHEEL UTILITY CART OPTIONAL PUSH HANDLE
TYPE QTY. L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.226.105.198:46