Little Giant® Raised Platform Box Trucks

Little Giant® Raised Platform Box Trucks

Little Giant® Raised Platform Box Trucks Are Used For Shipping Departments, Warehouses, Offices And More.

Raised platform box trucks are made with an all-welded steel body. 12 gauge raised steel platform is 20” high to minimize bending during loading and unloading. Sides extend 20” above deck to help retain cargo. Non-marking polyurethane wheels provide smooth transport over a variety of surfaces. Available with Solid Sides or Expanded Metal Sides. Choose from 3-Side Enclosure or 4-Side Enclosure. Ball Bearing Wheels hold up to 1200 lbs. Roller Bearing Wheels hold up to 2000 lbs. Fully assembled. 1 Year Limited Warranty.


TRUCK TYPE
  • TRUCK TYPE
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS WHEEL
TRUCK TYPE L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
50.19.34.255:46