Little Giant® Steel Box Trucks

Little Giant® Steel Box Trucks

Little Giant® Steel Box Trucks Are Used For Storage Rooms, Shipping Departments, Warehouses And More.

Box trucks are steel and feature 24” interior height. Overall height is 32” with 6” mold-on rubber casters. Push bar handle allows easy maneuverability. Clearview Expanded Metal Trucks are made with 3/4” expanded metal sides for greater visibility and airflow. Solid Panel Trucks are made with 14-gauge steel sides and angle iron frame. 1 Year Limited Warranty.


TRUCK TYPE
  • TRUCK TYPE
L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS WHEEL
TRUCK TYPE L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.162.121.80:46