Nexel® Chrome Wire Tray Carts & Trucks

Nexel® Chrome Wire Tray Carts & Trucks

Nexel® Chrome Wire Tray Carts And Trucks Sort, Store, Move And Distribute Materials For Manufacturing Assembly Areas, Food Service And Medical Applications.

Nexel® Chrome Wire Tray Carts And Trucks have a durable open chrome-plated wire construction that permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls for long lasting use.Standard Trays are molded Fiberglass with reinforced edges for extra strength. ESD Conductive Trays are used for circuit boards and delicate electrical components. Molded of black thermoset composite material with permanent surface resistivity of 105 ohms/sq. Available access styles are Side-Load and End-Load Cart. Tray capacities are 19 and 39 Trays.


CART OR TRUCK TYPE
  • CART OR TRUCK TYPE
W"
  • W"
H"
  • H"
TRAY CAPACITY
  • TRAY CAPACITY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS WIRE TRAY TRUCK STANDARD TRAY ESD CONDUCTIVE TRAY
CART OR TRUCK TYPE L" W" H" TRAY CAPACITY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.174.49:44