Bayhead Products Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity

Bayhead Products Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity

Item #: WB251946

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 595.00
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE PLASTIC CHIP HOPPER

Chip Hopper Is Designed To Collect Waste And Debris Under Machinery.

Useful in many different industrial applications, this low profile hopper can easily fit under lathes and drills to catch waste. One-piece molded polyethylene body is easy to clean, will not rust or corrode, and is impervious to oils. Durable all-welded steel frame for strength, and removable steel push handle allows easy positioning. Rolls smoothly on four 4” roller bearing phenolic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES46 (116.84 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHESHopper 25; Handle 36
    • CAPACITY CUBIC FEET9 (.25 cu. m)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic Hopper and Steel Frame
    • INSIDE HEIGHT INCHES18 (45.72 cm)
    • INSIDE LENGTH INCHES41-1/2 (105.41 cm)
    • INSIDE WIDTH INCHES25-1/2 (64.77 cm)
    • MANUFACTURERS PART NUMBERCC-10
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result