Vestil Low Profile Parts Hopper with Fork Pockets HOP-LP

Rollover image to zoom in

Click image to enlarge

Vestil Low Profile Parts Hopper with Fork Pockets HOP-LP

Item #: WBB54071

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 891.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL HOPPER WITH FORK POCKETS

This Unique Tilt Truck Is Designed For Convenient Parts Dumping With The Assistance Of A Fork Truck.

The low-profile, 19-3/16"H design allows the hopper front to be placed underneath machinery as a catch basin for parts. This scrap and refuse cart is designed to reduce the hazards, inconveniences and time associated with collecting parts off the floor. This 10-gauge steel dumping hopper has fork pockets for dumping at 90° with a fork truck. Once the material is dumped, the tilt truck will return to the locked position when lowered to the ground. Rolls easily on 4" x 2" phenolic casters (2 rigid, 1 swivel, 1 swivel with brake), and includes a removable push handle.

Product Specifications

    • WIDTH INCHES48-1/2 (123.19 cm)
    • DEPTH INCHES54-1/4 (137.8 cm)
    • HEIGHT INCHES19-3/16 (48.74 cm)
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • CASTER DIAMETER INCHES4 (10.16 cm)
    • CASTER TYPEPhenolic
    • FORK OPENING INCHES7 x 2 (on 21-5/8" Centers)
    • INSIDE HEIGHT INCHES13-3/8 (33.97 cm)
    • INSIDE LENGTH INCHES48 (121.92 cm)
    • INSIDE WIDTH INCHES44 (111.76 cm)
    • MANUFACTURERS PART NUMBERHOP-LP
    • OVERALL HEIGHT INCHES34 (Handle)
    • WEIGHT LBS384 (174.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Low Profile Hopper

Your review: Delivered in alotted time very good product.

Is this review helpful?

Sort by: 
1 ...

1 Result