Deluxe Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity

Deluxe Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity

Waste Management Trucks Are Ruggedly Built For Transporting And Dumping Bulky Materials.

One piece seamless molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks.

1/2 Cubic Yard Trucks feature two 9" roller bearing mold-on rubber load wheels and two 4" polyurethane swivel casters.

1 Cubic Yard Standard Duty Tilt Trucks feature two 8" roller bearing plastic load wheels and two 4" plastic swivel casters.

Heavy Duty 1 Cubic Yard Tilt Trucks offer steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.

Extra Heavy Duty 1 Cubic Yard Tilt Trucks incorporate the features of the Heavy Duty Trucks plus offer upper steel extended support rails and a steel impact nose plate to protect the nose of the truck for the heaviest loads.

Blue Tilt Trucks are imprinted with a white WE RECYCLE logo on both sides for quick identification.

Optional Hinged Gray Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal.

9 Pocket Vinyl Utility Bag easily attaches to 1 cu. yd. tilt trucks using straps and ties to carry various cleaning products and supplies. Measures 19"W x 27"H overall. (Does not fit 1/2 cu. yd. Models.)


TILT TRUCK TYPE
  • TILT TRUCK TYPE
CU. YDS.
  • CU. YDS.
LBS.
  • LBS.
COLOR
  • COLOR
COMPARE CAPACITY OUTSIDE DIMENSIONS TILT TRUCK PRICE EACH OPTIONAL GRAY LID
TILT TRUCK TYPE CU. YDS. LBS. L" W" H" COLOR IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
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
23.20.60.138:46