Three-Sided Steel Shelf Trucks with Solid Panels

Three-Sided Steel Shelf Trucks with Solid Panels

Three-Sided Steel Shelf Trucks with Solid Panels Are Used For Sorting And Transporting Multiple Sized Packages.

Three-Sided Steel Shelf Trucks with Solid Panels are made of steel for long lasting durability and dependability. Variety of types, sizes and popular brands available to meet job requirements. Three sided design helps prevent cargo from falling during transport operations. Tubular handle with smooth radius bend allows for hand comfort. Wheels provide easy mobility. Available in a variety of styles, sizes and popular brands. Color finish is Gray. Shelf quantities are 1, 2, 3, 4 and 5. Wheel diameters are 5 in., 6 in. and 8 in.. Wheel types are Phenolic, Polyurethane and Rubber. Weight capacities are 1,000 lbs., 1,200 lbs., 2,000 lbs., 2,400 lbs., 3,000 lbs. and 3,600 lbs.. Quantity is 1.


L"
  • L"
SHELF QTY.
  • SHELF QTY.
COMPARE DIMENSIONS WHEEL
L" W" H" SHELF QTY. DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.167.126.106:46