Jamco Steel Stock Trucks with Ergonomic Handle

Jamco Steel Stock Trucks with Ergonomic Handle

Steel Stock Trucks with Ergonomic Handle Transports Cargo Up To 3,000 pounds.

Steel Stock Trucks with Ergonomic Handle are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Used for warehouse, stockroom and shipping areas. Shelves with raised edges retain contents during transport. Ergonomically designed tubular steel push handle offers smooth radius bend for comfort. Wheels provide easy mobility. Lengths are 36 in., 48 in., 60 in. and 72 in.. Widths are 24 in., 30 in. and 36 in.. Heights are 48 in., 60 in. and 72 in.. Color finish is Gray. Shelf quantities are 3, 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacity is 3,000 lbs.. Quantity is 1.


L"
  • L"
W"
  • W"
SHELF QTY.
  • SHELF QTY.
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" SHELF QTY. DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
50.19.34.255:44