Tubular Steel Service Carts

Tubular Steel Service Carts

Tubular Steel Service Carts Are Used For Commercial And Industrial Merchandise And Tool Transport Applications.

Tubular Steel Service Carts are made of solid all welded steel construction for long lasting strength, durability and dependability. Jamco and Win-Holt brand carts are made with all welded one inch square tubing with upper and lower slatted steel decks to help minimize dust accumulation. Little Giant® brand carts have 14 gauge tubular steel uprights with integral handles on both ends and lipped upper and lower shelves. Some models include drawer units. All carts have mobile 5 inch diameter polyurethane wheels, 2 swivel and 2 rigid, for easy transport. 600, 800 and 1200 lb. load capacity carts are available in 24, 30, 32, 36, 41 and 48 inch lengths, 18 and 24 inch widths, 27, 36 and 39 inch heights and Blue or Gray powder coat finishes.


L"
  • L"
W"
  • W"
DRAWER
  • DRAWER
CAP. LBS.
  • CAP. LBS.
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS QUANTITY WHEEL
L" W" H" DRAWER SHELF CAP. LBS. DIA." TYPE COLOR BRAND IMAGE MODEL QTY PRICE
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
54.80.228.137:44